Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Color Me! Student of the Week Awards & Bookmarks Set, 30/Set, PK30

  • Mfr # 430

  • Zoro # G907186637


product price: $9.45
/pk 30, $0.32/ea

Key Features

Color
Multicolor
Height
0.375
Includes
30 Recognition Awards & Coordinating Bookmarks
Width
5.5
Paper Weight
0.45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430
Zoro #
G907186637
UPC #
704068004306
Country of Origin
United States

Dimensions

Height
0.375
Width
5.5

Details

Item
Awards & Bookmarks
Color
Multicolor
Includes
30 Recognition Awards & Coordinating Bookmarks
Paper Weight
0.45

Description

Barker Creek's Color Me Student of the Week Awards Bookmarks Set are unique and interactive awards that are easy to personalize, and include a detachable bookmark on the side Each package includes 30 awards and coordinating bookmarks One side has a glossy finish and a splash of color already printed on it The flip side has a crayonfriendly matte finish and black and white line art Designed to be colored by the recipient, these awards and bookmarks are a wonderful and affordable way to celebrate your studentsand engage them in the process Each Award and Bookmark sheet measures 85 x 55 Awards measure 675 x 55 and Bookmarks measure 175 x 55 Coordinating products available Search Barker Creek Color Me

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.