Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Designs Library Pocket Set, 120/Set

  • Mfr # 4065

  • Zoro # G507165223


product price: $35.49
/pk 120, $0.30/ea

Key Features

Includes
90 Peel & Stick Library Pockets, 30 Library Pockets
Length
5.12
Color
Multicolor
Height
3
Width
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4065
Zoro #
G507165223
UPC #
704068040656
Country of Origin
United States

Dimensions

Length
5.12
Height
3
Width
3.5

Details

Item
Library Pocket Set
Includes
90 Peel & Stick Library Pockets, 30 Library Pockets
Color
Multicolor

Description

Barker Creek's Designs Library Pockets are great for organizing flash cards, hall passes, file folder game pieces, spelling word lists, library cards, reading logs, and more This set includes 120 pockets and there are eight designs Each pocket is 3 12 x 5 18 The designs included are color me, check, peace, and bohemian animals 90 of these library pockets also have two selfadhesive peel stick strips on the back making them easy to adhere to file folders, binders, charts, signs, hallways, and doors Coordinating product available Search Barker Creek Black Check, Barker Creek Peace, Barker Creek Bohemian Animals, and Barker Creek Color Me

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.