Zoro Homepage

Disco Dots Peel & Stick Library Pockets, 30/Pack

  • Mfr # 1224

  • Zoro # G007165280


product price: $8.59
/pk 30, $0.29/ea

Key Features

Includes
30 Peel & Stick Library Pockets
Height
0.75
Length
5.12
Color
Multicolor
Width
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1224
Zoro #
G007165280
UPC #
612086012244
Country of Origin
United States

Dimensions

Height
0.75
Length
5.12
Width
3.5

Details

Item
Peel & Stick Library Pockets
Includes
30 Peel & Stick Library Pockets
Color
Multicolor

Description

Barker Creek's Disco Dots Peel Stick Library Pockets are great for organizing flash cards, hall passes, file folder game pieces, spelling word lists, library cards, reading logs, and more This set includes 30 pockets Each pocket has two selfadhesive peel stick strips on the back making them easy to adhere to file folders, binders, charts, signs, hallways, and doors The possibilities are limited only by your imagination Each library pocket measures 3 12 x 5 18 and will hold standard 3 x 5 Index Cards Coordinating products available Search Barker Creek Retro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.