Zoro Homepage

Dots 2" Letter Pop-Outs, 1352/Set

  • Mfr # 3655

  • Zoro # G707164859


product price: $29.99
/ea

Key Features

Character Height
0.5
Character Color
Multicolor
Includes
1352 2-Inch Letter Pop-Out pieces
Width
9.1
Color
Multicolor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3655
Zoro #
G707164859
UPC #
704068036550
Country of Origin
United States

Dimensions

Character Height
0.5
Width
9.1
Length
9.8

Details

Item
Letter Pop-Out Sets
Character Color
Multicolor
Includes
1352 2-Inch Letter Pop-Out pieces
Color
Multicolor

Description

Barker Creek's 2 Dots Letter PopOuts will make your bulletin boards, posters, and displays POP with style and color The 2 Letter PopOuts are perfect for smaller spaces where the 4 Letter PopOuts won't fit This set includes a wellresearched assortment of 1352 upper and lowercase letters, numbers and punctuation marks Spanish punctuation marks are also included Classy Beautiful Fun Easytouse Durable Fashionforward These are just a few compliments these beautiful letters have received Coordinating products available Search Barker Creek Dots

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.