
Dots 4" Letter Pop-Outs, 510/Set
Mfr # 3627
Zoro # G307164754
product price: $25.49
/eaKey Features
Character Height
0.75
Character Color
Multicolor
Includes
510 4-Inch Letter Pop-Out pieces
Width
9.1
Color
Multicolor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3627
Zoro #
G307164754
UPC #
704068036277
Country of Origin
United States
Dimensions
Character Height
0.75
Width
9.1
Length
9.8
Details
Item
Letter Pop-Out Sets
Character Color
Multicolor
Includes
510 4-Inch Letter Pop-Out pieces
Color
Multicolor
Description
Barker Creek Dots Letter PopOuts are a cute and classy mix of Barker Creek red white dot and black white dot designs Your next decorating project will pop with these colorful 4 letters from Barker Creek Super chic and easy to read, they are perfect for your next project, presentation, report, poster, or display This set includes a wellresearched assortment of 510 letters, numbers, and punctuation marks including Spanish Coordinating products available Search Barker Creek Dots
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.