Zoro Homepage

Dots Computer Paper (2 designs), 100 sheets/Package

  • Mfr # 3556

  • Zoro # G907165304


product price: $17.99
/pk 100, $0.18/ea

Key Features

Color
Multicolor
Paper Weight
1.4
Length
11
Width
8.5
Includes
100 Sheets of Computer Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3556
Zoro #
G907165304
UPC #
704068035560
Country of Origin
United States

Dimensions

Length
11
Width
8.5

Details

Item
Computer Paper Set
Color
Multicolor
Paper Weight
1.4
Includes
100 Sheets of Computer Paper

Description

Barker Creek's Dots Computer Paper is affordable and beautiful This paper set consists of two of Barker Creek's bestselling designs Red White Dots and Black White Dots Use them to add a memorable touch to letters, design custom awards and certificates, add an extra wow to presentations and reports, create gorgeous invitations, make stunning bulletin boards, and so much more This set includes 100 8 12 x 11 sheets of decorative paper 50 each of 2 designs which is compatible with most laser printers Coordinating product available Search Barker Creek Dots

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.