Zoro Homepage

Gold Peel & Stick Library Pockets, Multi-Design, 60/Set

  • Mfr # 3840

  • Zoro # G407165019


product price: $21.29
/pk 60, $0.35/ea

Key Features

Includes
60 Peel & Stick Library Pockets
Width
3.5
Length
5.12
Height
1.5
Color
Multicolor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3840
Zoro #
G407165019
UPC #
704068038400
Country of Origin
United States

Dimensions

Width
3.5
Length
5.12
Height
1.5

Details

Item
Library Pocket Set
Includes
60 Peel & Stick Library Pockets
Color
Multicolor

Description

Barker Creek's Gold Library Pockets are versatile little work horses They are sized to hold standard 3 X 5 index cards and library cards but how you choose to use them is limited only by your imagination These adhesive pockets have two peel stick strips on the back so you can easily adhere them to the inside of your books But don't stop there They will also stick to charts, file folders, storage cubbies, and more Adhesive pockets in Barker Creek's gold set library card sleeves have a preprinted label on the front Personalize them with staff or student names, presentation dates, list their contents or note other helpful information Use these gold pockets to hold time cards, flash cards, assignments, reading logs, suggestions, and hall passes Adhere them to the front of binders and file folders and insert tables of contents, agendas, game pieces, and more Each package includes 60 peel stick pockets twenty each of three gold pocket designs Each pocket is 3 12 x 5 18 Coordinating products are available Search Barker Creek Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.