Zoro Homepage

Graphic Design Computer Paper (4 designs), 200 sheets/Package

  • Mfr # 3554

  • Zoro # G007164900


product price: $39.99
/pk 200, $0.20/ea

Key Features

Color
Multicolor
Paper Weight
2.8
Length
11
Width
8.5
Includes
200 Sheets of Computer Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3554
Zoro #
G007164900
UPC #
704068035546
Country of Origin
United States

Dimensions

Length
11
Width
8.5

Details

Item
Computer Paper Set
Color
Multicolor
Paper Weight
2.8
Includes
200 Sheets of Computer Paper

Description

Barker Creek's Graphic Design Computer Paper Set has four packages of computer paper Each package has 50 8 12 x 11 sheets of decorative paper you will have 200 sheets of paper with this set This paper is affordable and beautiful and is compatible with most laser printers The designs featured in this set are Black Chevron, Italy, Black White Dots, and Neon Stripes Use them to add a memorable touch to letters, design custom awards and certificates, add an extra wow to presentations and reports, create gorgeous invitations, make stunning bulletin boards, and so much more Coordinating products available Search Barker Creek Chevron, Barker Creek Italy, Barker Creek Neon, and Barker Creek Dots

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.