Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Happiness Award & Bookmark Set, 90/Set

  • Mfr # 4172

  • Zoro # G407186632


product price: $31.75
/pk 90, $0.35/ea

Key Features

Color
Multicolor
Height
1.125
Includes
90 Recognition Awards & Coordinating Bookmarks
Width
5.5
Paper Weight
1.35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4172
Zoro #
G407186632
UPC #
704068041721
Country of Origin
United States

Dimensions

Height
1.125
Width
5.5

Details

Item
Awards & Bookmarks Set
Color
Multicolor
Includes
90 Recognition Awards & Coordinating Bookmarks
Paper Weight
1.35

Description

Recognize your students' achievement with Barker Creek's Happiness Awards and Bookmarks Set The designs feature a calm color palette and ontrend designs that were inspired by the thoughtfulness, mindfulness, and meditation trends The set includes 90 Happiness awards with coordinating bookmarks attached Each Award and Bookmark sheet measures 85 x 55 Awards measure 675 x 55 and Bookmarks measure 175 x 55 The award says , Happiness is best when shared The bookmark has the words happiness, goodness, joy, harmony, love, and gratitude and is designed to be detached by the recipient for a constant reminder of their success Coordinating products available Search Barker Creek Thoughtfulness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.