Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Happy 3-1/4" Circle Letter Pop-Outs, 420/Set

  • Mfr # 3644

  • Zoro # G807165213


product price: $25.49
/ea

Key Features

Character Height
0.75
Character Color
Multicolor
Includes
420 3-1/4 Inch Circle Letter Pop-Out pieces
Length
9.8
Color
Multicolor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3644
Zoro #
G807165213
UPC #
704068036444
Country of Origin
United States

Dimensions

Character Height
0.75
Length
9.8
Width
9.1

Details

Item
Letter Pop-Out Sets
Character Color
Multicolor
Includes
420 3-1/4 Inch Circle Letter Pop-Out pieces
Color
Multicolor

Description

Barker Creek Happy Circle Letter PopOuts will make your bulletin boards, posters, and displays pop with style and color The set includes a wellresearched assortment of 420 upper and lowercase letters, numbers and punctuation marks Each character is set in a colorful 3 14 Circle Spanish punctuation marks and the characters 1St, 2nd, 3rd, 4th, 5th, and 6th are also included classy beautiful fun easytouse durable these are just a few compliments these colorful letters have received Coordinating products available Search Barker Creek Happy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.