Kai Ola Award & Bookmark Set - Celebrate Student Achievements, 120/Set

  • Mfr # 4012

  • Zoro # G707186639


product price: $38.99
/pk 120, $0.32/ea

Key Features

Color
Multicolor
Height
1.5
Includes
120 Recognition Awards & Coordinating Bookmarks
Width
5.5
Paper Weight
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4012
Zoro #
G707186639
UPC #
704068040120
Country of Origin
United States

Dimensions

Height
1.5
Width
5.5

Details

Item
Awards & Bookmarks Set
Color
Multicolor
Includes
120 Recognition Awards & Coordinating Bookmarks
Paper Weight
1.8

Description

Recognize your students' achievement with Barker Creek's Celebrate Kai Ola Awards and Bookmarks Set Each set includes 120 awards and coordinating bookmarks attached 30 Happy Birthday, 30 Student of the Week, 30 High Five, and 30 Outstanding Achievement The designs feature sea life fish, turtles, starfish, and jellyfish Each Award and Bookmark sheet measures 85 x 55 Awards measure 675 x 55 and Bookmarks measure 175 x 55 The bookmarks are perforated for easy separation from Awards and are designed to be detached by the recipient for a constant reminder of their success Coordinating products available Search Barker Creek Kai Ola

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.