Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kai Ola Computer Paper (2 designs), 100 sheets/Package

  • Mfr # 4013

  • Zoro # G407165361


product price: $18.99
/pk 100, $0.19/ea

Key Features

Color
Multicolor
Paper Weight
1.4
Width
8.5
Length
11
Includes
100 Sheets of Computer Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4013
Zoro #
G407165361
UPC #
704068040137
Country of Origin
United States

Dimensions

Width
8.5
Length
11

Details

Item
Computer Paper Set
Color
Multicolor
Paper Weight
1.4
Includes
100 Sheets of Computer Paper

Description

Barker Creek's Kai Ola Sea Turtles and Starfish Computer Paper Set is affordable and beautiful The Starfish paper features a border of beautiful aqua and navy with vibrant starfish of various colors and sizes The Sea Turtles paper features a border of various shades of beautiful aqua with sea turtles, shells and starfish Use it to add a memorable touch to letters, design custom awards and certificates, add an extra wow to presentations and reports, create gorgeous invitations, make stunning bulletin boards, and so much more This set includes 100 8 12 x 11 sheets of decorative paper 50 each of 2 designs which is compatible with most laser printers Coordinating products available Search Barker Creek Kai Ola

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.