Zoro Homepage

Kai Ola Designer Letter File Folders, Multi-Design Set, 36/Package

  • Mfr # 4311

  • Zoro # G907165144


product price: $46.19
/pk 36, $1.28/ea

Key Features

Index Tab Color
Multicolor
Width
9.5
Height
1.5
Includes
36 Letter Size File Folders
Outside Length
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4311
Zoro #
G907165144
UPC #
704068043114
Country of Origin
United States

Dimensions

Width
9.5
Height
1.5
Outside Length
12

Details

Item
Letter Size File Folder Set
Index Tab Color
Multicolor
Includes
36 Letter Size File Folders

Description

Barker Creek's Kai Ola LetterSized File Folders are an affordable way to organize your office, classroom, and home with style and flair This set includes 36 file folders nine each of four beautiful designs The first set of nine folders features sea turtles with shells and starfish on a beautiful aqua blue background on the outside of the folder with a tangerine orange interior The second set of nine folders has vibrant colored jellyfish on a lovely navy and blue background on the outside with a lime green interior The third set of nine folders has colorful starfish of various sizes on a lovely blue and aqua background on the outside with a hot pink interior The fourth set of nine folders has beautiful fish of various colors and sizes on a lovely taupe background on the outside with an aqua blue interior The folders are 13 tabbed which, in file folder lingo means they have three tab positions twelve folders are tabbed on the left, twelve are tabbed in the center and twelve are tabbed on the right Fully reversible, each folder has a colorful design on one side and a vibrant, solid color on the reverse side perfect for making file folder games and lapbooks Additionally, they are great for everyday filing needs, presenting meeting handouts, organizing important papers, sending work home with students, storing treasured photos and archiving other significant mementos The possibilities are limited only by your imagination Coordinating products available Search Barker Creek Kai Ola

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.