Kai Ola Happy Birthday Recognition Awards and Bookmarks, 30/Set, PK30

  • Mfr # 437

  • Zoro # G107186635


product price: $9.25
/pk 30, $0.31/ea

Key Features

Color
Multicolor
Height
0.375
Includes
30 Recognition Awards & Coordinating Bookmarks
Width
5.5
Paper Weight
0.45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
437
Zoro #
G107186635
UPC #
704068004375
Country of Origin
United States

Dimensions

Height
0.375
Width
5.5

Details

Item
Awards & Bookmarks
Color
Multicolor
Includes
30 Recognition Awards & Coordinating Bookmarks
Paper Weight
0.45

Description

Recognize your students' achievement with Barker Creek's Kai Ola Happy Birthday Awards and Bookmarks Set This set has 30 awardsbookmarks that feature a lovely taupe color with vibrant neon tropical fish The space to write in the recipients name is a beautiful turquoise blue color Each Award and Bookmark sheet measures 85 x 55 Awards measure 675 x 55 and Bookmarks measure 175 x 55 The bookmarks are perforated for easy separation from Awards and are designed to be detached by the recipient for a constant reminder of their success Coordinating products available Search Barker Creek Kai Ola

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.