Kai Ola Happy Birthday Recognition Awards and Bookmarks, 90/Set, PK90

  • Mfr # 4173

  • Zoro # G007186674


product price: $29.99
/pk 90, $0.33/ea

Key Features

Color
Multicolor
Height
1.125
Includes
90 Recognition Awards & Coordinating Bookmarks
Width
5.5
Paper Weight
1.35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4173
Zoro #
G007186674
UPC #
704068041738
Country of Origin
United States

Dimensions

Height
1.125
Width
5.5

Details

Item
Awards & Bookmarks Set
Color
Multicolor
Includes
90 Recognition Awards & Coordinating Bookmarks
Paper Weight
1.35

Description

Recognize your students' achievement with Barker Creek's Kai Ola Happy Birthday Awards and Bookmarks Set This set has 90 awardsbookmarks that feature a lovely taupe color with vibrant neon tropical fish The space to write in the recipients name is a beautiful turquoise blue color Each AwardBookmark sheet measures 85 inches x 55 inches Awards measure 675 inches by 55 inches and bookmarks measure 175 inches by 55 inches The bookmarks are perforated for easy separation from Awards and are designed to be detached by the recipient for a constant reminder of their success Coordinating products available Search Barker Creek Kai Ola

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.