Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kai Ola Starfish Computer Paper, 150 sheets/Package

  • Mfr # 4314

  • Zoro # G407164722


product price: $30.39
/pk 150, $0.20/ea

Key Features

Color
Multicolor
Paper Weight
2.1
Width
8.5
Includes
150 Sheets of Computer Paper
Length
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4314
Zoro #
G407164722
UPC #
704068043145
Country of Origin
United States

Dimensions

Width
8.5
Length
11

Details

Item
Computer Paper Set
Color
Multicolor
Paper Weight
2.1
Includes
150 Sheets of Computer Paper

Description

Barker Creek's new Kai Ola Starfish Computer Paper is affordable and beautiful It features a border of beautiful aqua and navy with vibrant starfish of various colors and sizes Use it to add a memorable touch to letters, design custom awards and certificates, add an extra wow to presentations and reports, create gorgeous invitations, make stunning bulletin boards, and so much more Set includes 150 8 12 x 11 sheets of decorative paper which is compatible with most laser printers Coordinating products available Search Barker Creek Kai Ola

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.