Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lime Tie-Dye and Ombr Computer Paper, 50 sheets/Package

  • Mfr # 706

  • Zoro # G307165225


product price: $9.89
/pk 50, $0.20/ea

Key Features

Color
Multicolor
Paper Weight
0.7
Length
11
Includes
50 Sheets of Computer Paper
Width
8.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
706
Zoro #
G307165225
UPC #
704068007062
Country of Origin
United States

Dimensions

Length
11
Width
8.5

Details

Item
Computer Paper
Color
Multicolor
Paper Weight
0.7
Includes
50 Sheets of Computer Paper

Description

Barker Creek's Lime TieDye Computer Paper is affordable and beautiful It features a lovely lime green tiedye design and says 'Hi there' at the top of the page Use it to add a memorable touch to letters, design custom awards and certificates, add an extra wow to presentations and reports, create gorgeous invitations, make stunning bulletin boards, and so much more Each package includes 50 8 12 x 11 sheets of decorative paper which is compatible with most laser printers Coordinating products available Search Barker Creek TieDye and Ombre

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.