Zoro Homepage

Modern Garden Library Pocket Set, 90/Set

  • Mfr # 4075

  • Zoro # G507164653


product price: $29.79
/pk 90, $0.33/ea

Key Features

Includes
90 Peel & Stick Library Pockets
Height
2.25
Color
Multicolor
Length
5.12
Width
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4075
Zoro #
G507164653
UPC #
704068040755
Country of Origin
United States

Dimensions

Height
2.25
Length
5.12
Width
3.5

Details

Item
Library Pocket Set
Includes
90 Peel & Stick Library Pockets
Color
Multicolor

Description

Barker Creek's Modern Garden Library Pockets are great for organizing flash cards, hall passes, file folder game pieces, spelling word lists, library cards, reading logs, and more This set includes 90 pockets and there are eleven designs Each pocket is 3 12 x 5 18 The designs included are Color Me In my Garden, chevron, and petals prickles Each pocket also has two selfadhesive peel stick strips on the back making them easy to adhere to file folders, binders, charts, signs, hallways, and doors Coordinating product available Search Barker Creek Petals Prickles, Barker Creek Chevron, and Barker Creek Color Me

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.