Zoro Homepage

Moroccan Designer Legal-Size File Folders, Multi-Design Set, 27/Package

  • Mfr # 3550

  • Zoro # G507165216


product price: $53.99
/pk 27, $2.00/ea

Key Features

Index Tab Color
Multicolor
Width
9.5
Height
1.5
Outside Length
14.875
Includes
27 Legal Size File Folders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3550
Zoro #
G507165216
UPC #
704068035508
Country of Origin
China

Dimensions

Width
9.5
Height
1.5
Outside Length
14.875

Details

Item
Legal Size File Folder Set
Index Tab Color
Multicolor
Includes
27 Legal Size File Folders

Description

Barker Creek's Moroccan legalsized file folders take functional design into the fashion stratosphere These legalsized fashion file folders are raising the style bar for those of us who use legal folders at work, school, and home This stunning set includes twentyseven beautifully designed legalsized file folders nine folders each of three different colors of ontrend designs Printed on durable 12 pt stock and fully reversible, the folders are 13 cut and include a preprinted label on the front for adding a table of contents, highlighting meeting agendas, listing contact information for team membersand so much more Perfect for home, office, school , or dorm Coordinating products available Search Barker Creek Moroccan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.