Zoro Homepage

Moroccan Get Organized Office Kit, Multi-Design Set, 107/Set

  • Mfr # 115

  • Zoro # G407164982


product price: $34.59
/ea

Key Features

Index Tab Color
Multicolor
Width
9.5
Height
1.125
Outside Length
12
Includes
12 File Folders, 50 Sheets of Computer Paper, 45 Name Tags/Self-Adhesive Labels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115
Zoro #
G407164982
UPC #
704068001152
Country of Origin
United States

Dimensions

Width
9.5
Height
1.125
Outside Length
12

Details

Item
Get Organized Set
Index Tab Color
Multicolor
Includes
12 File Folders, 50 Sheets of Computer Paper, 45 Name Tags/Self-Adhesive Labels

Description

Barker Creek's Moroccan Get Organized Kit will help you stay on task in style The file folders are printed on sturdy 12 point cardstock, feature 13 cut tabs, and are reversible The selfadhesive labels measure 35 x 275 and work well as gift tags, name badges, address labels, and so much more The coordinating paper is compatible with most laser and inkjet printers Say goodbye to boring old office supplies and hello to fun and fashion Coordinating products available Search Barker Creek Moroccan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.