Zoro Homepage

Moroccan On-Trend Organizer Set, Multi-Design Set, 92/Set

  • Mfr # 4095

  • Zoro # G607165147


product price: $31.99
/ea

Key Features

Index Tab Color
Multicolor
Width
9.5
Height
1.125
Outside Length
12
Includes
12 File Folders, 50 Sheets of Computer Paper, 30 Peel & Stick Library Pockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4095
Zoro #
G607165147
UPC #
704068040953
Country of Origin
United States

Dimensions

Width
9.5
Height
1.125
Outside Length
12

Details

Item
On-Trend Organizer Set
Index Tab Color
Multicolor
Includes
12 File Folders, 50 Sheets of Computer Paper, 30 Peel & Stick Library Pockets

Description

Barker Creek's Moroccan OnTrend Organizer set contains three of their best selling products Included are 12 multidesign lettersized file folders, 50 sheets of coordinating paper, and 30 multidesign peel stick library pockets The LetterSized File Folders that are an affordable way to organize your office, classroom, and home with style and flair Each set includes 12 file folders three each of four beautiful designs The folders are 13 tabbed which, in file folder lingo means they have three tab positions four folders are tabbed on the left, four are tabbed in the center and four are tabbed on the right Fully reversible, each folder has a colorful design on one side and a vibrant, solid color on the reverse side perfect for making file folder games and lapbooks Additionally, they are great for everyday filing needs, presenting meeting handouts, organizing important papers, sending work home with students, storing treasured photos and archiving other significant mementos Use the computer paper to add a memorable touch to letters, design custom awards and certificates, add an extra wow to presentations and reports, create gorgeous invitations, make stunning bulletin boards, and so much more There are fifty 8 12 x 11 sheets of decorative paper which is compatible with most laser printers Each set also includes 30 peel stick library pockets ten each of three beautiful designs Each of them has a 'label on the front so you can easily write names, add index cardflash card descriptions, organize recipe cardsand so much more The Library Pockets are great for organizing flash cards, hall passes, file folder game pieces, spelling word lists, library cards, reading logsand more Each pocket has two selfadhesive peel stick strips on the back making them easy to adhere to file folders, binders, charts, signs, hallways, and doors Coordinating products available Search Barker Creek Moroccan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.