Zoro Homepage

On Point Designer Legal-Size File Folders, Multi-Design Set, 27/Package

  • Mfr # 3525

  • Zoro # G107165142


product price: $50.99
/pk 27, $1.89/ea

Key Features

Index Tab Color
Multicolor
Width
9.5
Height
1.5
Outside Length
14.875
Includes
27 Legal Size File Folders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3525
Zoro #
G107165142
UPC #
704068035256
Country of Origin
China

Dimensions

Width
9.5
Height
1.5
Outside Length
14.875

Details

Item
Legal Size File Folder Set
Index Tab Color
Multicolor
Includes
27 Legal Size File Folders

Description

Barker Creek's legalsized fashion file folders are raising the style bar for those of us who use legal folders at work, school, and home This set includes 3 packages of our bestselling legal folders Happy, Moroccan, and Chevron Beautiful Each package includes nine beautifully designed legalsized file folders 3 each of 3 ontrend designs so for the set you are getting 27 folders 3 each of 9 designs Printed on durable 12 pt stock, the folders are 13 cut which, in file folder lingo means they have three tab positions three folders are tabbed on the left, three are tabbed in the center and three are tabbed on the right Fully reversible, each folder has a colorful design on one side and a vibrant, solid color on the reverse side perfect for colorcoding your files, making file folder games and lap books Perfect for home, office, school , or dorm Coordinating products available Search Barker Creek Moroccan, Barker Creek Happy, and Barker Creek Chevron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.