Zoro Homepage

Peel & Stick Library Pockets Curated Collection, Multi-Designs, 150/Set, PK150

  • Mfr # 3533

  • Zoro # G407164876


product price: $51.29
/pk 150, $0.34/ea

Key Features

Includes
150 Peel & Stick Library Pockets
Color
Multicolor
Width
3.5
Height
3.75
Length
5.12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3533
Zoro #
G407164876
UPC #
704068035331
Country of Origin
United States

Dimensions

Width
3.5
Height
3.75
Length
5.12

Details

Item
Library Pocket Set
Includes
150 Peel & Stick Library Pockets
Color
Multicolor

Description

Barker Creek's curated collection of designer library pockets is versatile and fun Library Pockets are great for organizing flash cards, hall passes, file folder game pieces, spelling word lists, library cards, reading logs, and more This set has 5 packages and each package includes 30 pockets that's a total of 150 peel stick pockets The following designs featured in this set are multidesign sets 10 each of 3 ontrend designs Happy, Gold, and Moroccan The Beautiful Chevron design has 5 different designs 6 each of 5 designs The final design Black White Dots is a singledesign set Each pocket has two selfadhesive peel stick strips on the back making them easy to adhere to file folders, binders, charts, signs, hallways, and doors There is a preprinted label on the front of most of the pockets in this set for recording student names, labeling contents, identifying hall passes, writing book titles the possibilities are limited only by your imagination Coordinating product available Search Barker Creek Chevron, Barker Creek Dots, Barker Creek Moroccan, Barker Creek Happy, and Barker Creek Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.