Zoro Homepage

Petals & Prickles Designer Letter-Size File Folders (14pt stock), Multi-Design, 12/Pkg

  • Mfr # 2000

  • Zoro # G507164899


product price: $16.19
/pk 12, $1.35/ea

Key Features

Index Tab Color
Multicolor
Width
9.5
Height
0.5
Outside Length
12
Includes
12 Letter Size File Folders - 14pt stock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000
Zoro #
G507164899
UPC #
704068020009
Country of Origin
United States

Dimensions

Width
9.5
Height
0.5
Outside Length
12

Details

Item
Letter Size File Folders - 14pt Stock
Index Tab Color
Multicolor
Includes
12 Letter Size File Folders - 14pt stock

Description

Barker Creek's Petals Prickles LetterSized File Folders are an affordable way to organize your office, classroom, and home with style and flair Add a bit of color and sophistication to your office supplies with Barker Creek's designer lettersize file folders This set includes 12 folders 3 each of four ontrend designs The 14point stock makes these folders perfect for desktop filing, meeting handouts, and student papers They are fully reversible with colorful flowers or succulents on one side and vibrant, solid colors on the reverse side Two of the designs in this set include motivational quotes One says, Keep Going Keep Growing The other says, To Plant a Garden is to Believe in Tomorrow Find what you're looking for faster with 13 cut top tabs Four folders are tabbed on the left, four in the center, and four on the right so you can see the content labels at a glance The folders are lettersized and measure 12 x 95 inches Coordinating products are available Search Barker Creek Petals Prickles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.