Zoro Homepage

Petals & Prickles Peel & Stick Library Pockets, Multi-Designs, 30/Pack

  • Mfr # 1206

  • Zoro # G007164931


product price: $9.19
/pk 30, $0.31/ea

Key Features

Includes
30 Peel & Stick Library Pockets
Height
0.75
Length
5.12
Width
3.5
Color
Multicolor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1206
Zoro #
G007164931
UPC #
704068012066
Country of Origin
United States

Dimensions

Height
0.75
Length
5.12
Width
3.5

Details

Item
Peel & Stick Library Pockets
Includes
30 Peel & Stick Library Pockets
Color
Multicolor

Description

Barker Creek's Petals Prickles Library Pockets are versatile and fun Library Pockets are great for organizing flash cards, hall passes, file folder game pieces, spelling word lists, library cards, reading logs, and more Set includes 30 pockets ten each of three colorful designs Each pocket has two peel stick strips on the back making them easy to adhere to file folders, binders, charts, signs, hallways, and doors There is a blank space on the front of each pocket for recording student names, labeling contents, identifying hall passes, writing book titles the possibilities are limited only by your imagination Each library pocket measures 3 12 x 5 18 and will hold standard 3 x 5 Index Cards Coordinating product available Search Barker Creek Petals Prickles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.