Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Petals & Prickles Peel & Stick Library Pockets, Multi-Designs, 60/Set

  • Mfr # 3580

  • Zoro # G407164890


product price: $19.69
/pk 60, $0.33/ea

Key Features

Includes
60 Peel & Stick Library Pockets
Length
5.12
Color
Multicolor
Width
3.5
Height
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3580
Zoro #
G407164890
UPC #
704068035805
Country of Origin
United States

Dimensions

Length
5.12
Width
3.5
Height
1.5

Details

Item
Library Pocket Set
Includes
60 Peel & Stick Library Pockets
Color
Multicolor

Description

Barker Creek's Petals Prickles Library Pocket Set is versatile and fun Library Pockets are great for organizing flash cards, hall passes, file folder game pieces, spelling word lists, library cards, reading logs, and more Set includes 60 pockets twenty each of three colorful designs Each pocket has two peel stick strips on the back making them easy to adhere to file folders, binders, charts, signs, hallways, and doors There is a blank space on the front of each pocket for recording student names, labeling contents, identifying hall passes, writing book titles the possibilities are limited only by your imagination Coordinating product available Search Barker Creek Petals Prickles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.