Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ribbon by the Yard Peel & Stick Library Pockets, 30/Pack

  • Mfr # 1230

  • Zoro # G207165370


product price: $10.29
/pk 30, $0.34/ea

Key Features

Includes
30 Library Pockets
Width
3.5
Length
5.12
Height
0.75
Color
Multicolor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1230
Zoro #
G207165370
UPC #
704068012301
Country of Origin
United States

Dimensions

Width
3.5
Length
5.12
Height
0.75

Details

Item
Library Pockets
Includes
30 Library Pockets
Color
Multicolor

Description

Barker Creek's Ribbon by the Yard Peel Stick library pockets are designed to resemble upscale grosgrain ribbon They feature the beautiful soft colors of sky blue, white, lime green and chocolate brown in a great stripe pattern We've added a blue label on the front so you can easily write names, add index cardflash card descriptions, organize recipe cardsand so much more And, because they have Peel Stick strips on the backs, you can adhere them to the fronts of charts to hold hall passes and assignments, on the fronts of file folders to hold game pieces for file folder games, on binder covers to hold spelling and vocabulary flash cardsthe possibilities are limited only by your imagination Each library pocket measures 3 12 x 5 18 and will hold standard 3 x 5 Index Cards Coordinating products available Search Barker Creek Ribbon by the Yard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.