Zoro Homepage

Ribbon by the Yard Peel & Stick Library Pockets, 60/Set

  • Mfr # 3835

  • Zoro # G107165388


product price: $19.69
/pk 60, $0.33/ea

Key Features

Includes
60 Library Pockets
Length
5.12
Color
Multicolor
Width
3.5
Height
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3835
Zoro #
G107165388
UPC #
704068038356
Country of Origin
United States

Dimensions

Length
5.12
Width
3.5
Height
1.5

Details

Item
Library Pocket Set
Includes
60 Library Pockets
Color
Multicolor

Description

Barker Creek's Peel Stick Ribbon by the Yard Library Pockets are great for organizing flash cards, hall passes, file folder game pieces, spelling word lists, library cards, reading logs, and more This set includes 60 pockets Each pocket has two selfadhesive peel stick strips on the back making them easy to adhere to file folders, binders, charts, signs, hallways, and doors There is a preprinted label on the front of each pocket for recording student names, labeling contents, identifying hall passes, writing book titles the possibilities are limited only by your imagination You'll find dozens of creative uses for Barker Creek's versatile library pockets Suitable for all ages and grades Peel Stick Library Pocket measures 51875 H x 35 W Coordinating products available Search Barker Creek Ribbon by the Yard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.