Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sea & Sky Computer Paper (4 designs), 200 sheets/Package

  • Mfr # 3864

  • Zoro # G407164647


product price: $36.99
/pk 200, $0.18/ea

Key Features

Color
Multicolor
Paper Weight
2.8
Length
11
Includes
200 Sheets of Computer Paper
Width
8.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3864
Zoro #
G407164647
UPC #
704068038646
Country of Origin
United States

Dimensions

Length
11
Width
8.5

Details

Item
Computer Paper Set
Color
Multicolor
Paper Weight
2.8
Includes
200 Sheets of Computer Paper

Description

Barker Creek's Sea Sky Computer Paper Set is a wonderful combination of four ocean and skythemed designs orcas, eagles, otters, and salmon Use it to add a memorable touch to letters, design custom awards and certificates, add an extra wow to presentations and reports, create gorgeous invitations, make stunning bulletin boards, and so much more Each set includes 200 sheets of decorative paper that measure 8 12 x 11 and are compatible with most laser printers Coordinating products available Search Barker Creek Sea Sky

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.