Zoro Homepage

Sea & Sky Designer Letter-Size File Folders, Multi-Design Set, 24/Package

  • Mfr # 3877

  • Zoro # G007165396


product price: $33.19
/pk 24, $1.38/ea

Key Features

Index Tab Color
Multicolor
Width
9.5
Height
1
Outside Length
12
Includes
24 Letter Size File Folders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3877
Zoro #
G007165396
UPC #
704068038776
Country of Origin
United States

Dimensions

Width
9.5
Height
1
Outside Length
12

Details

Item
Letter Size File Folder Set
Index Tab Color
Multicolor
Includes
24 Letter Size File Folders

Description

Barker Creek's Sea Sky lettersized file folders are an affordable way to organize your office, classroom, or home with style and flair The set includes 24 folders six each of four beautiful designs These folders feature orca whales, playful otters, American bald eagles, and sockeye salmon Coordinating designs are printed on the inside making each folder fully reversible for added value The tabs are 13 cut and the folders are printed on durable 12point stock In addition to being great for everyday filing needs, these folders are also perfect for presenting meeting handouts, organizing important papers, sending work home with students, storing treasured photos and archiving other significant mementos The possibilities are limited only by your imagination See Barker Creek's full line of fashionforward file folders Coordinating products available Search Barker Creek Sea Sky

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.