Zoro Homepage

Sea & Sky Eagles Computer Paper, 100 sheets/Package

  • Mfr # 3885

  • Zoro # G907164857


product price: $17.99
/pk 100, $0.18/ea

Key Features

Color
Multicolor
Paper Weight
1.4
Includes
100 Sheets of Computer Paper
Width
8.5
Length
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3885
Zoro #
G907164857
UPC #
704068038851
Country of Origin
United States

Dimensions

Width
8.5
Length
11

Details

Item
Computer Paper Set
Color
Multicolor
Paper Weight
1.4
Includes
100 Sheets of Computer Paper

Description

Barker Creek's Sea Sky Eagles Computer Paper is affordable and beautiful It features a border of beautiful blues with eagle feathers sprinkled throughout Use it to add a memorable touch to letters, design custom awards and certificates, add an extra wow to presentations and reports, create gorgeous invitations, make stunning bulletin boards, and so much more Each set includes 100 8 12 x 11 sheets of decorative paper which is compatible with most laser printers Coordinating product available Search Barker Creek Sea Sky

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.