Zoro Homepage

Tie-Dye and Ombr Designer Letter File Folders, Multi-Design Set, 24/Package

  • Mfr # 4325

  • Zoro # G807164933


product price: $33.19
/pk 24, $1.38/ea

Key Features

Index Tab Color
Multicolor
Width
9.5
Height
1
Includes
24 Letter Size File Folders
Outside Length
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4325
Zoro #
G807164933
UPC #
704068043251
Country of Origin
United States

Dimensions

Width
9.5
Height
1
Outside Length
12

Details

Item
Letter Size File Folder Set
Index Tab Color
Multicolor
Includes
24 Letter Size File Folders

Description

Barker Creek's TieDye and Ombre LetterSized File Folders are an affordable way to organize your office, classroom, and home with style and flair This set includes 24 fully reversible file folders six each of four beautiful designs The first set of six folders features a blue tiedye design on the outside and a vibrant aquablue ombre design on the inside The second set of six folders features a lime tiedye design on the outside and a vibrant yellowgreen ombre design on the inside The third set of six folders features a purple tiedye design on the outside and a lilacpurple ombre design on the inside The fourth set of six folders features a pink tiedye design on the outside and a pinkcoral ombre design on the inside The folders are 13 tabbed which, in file folder lingo means they have three tab positions eight folders are tabbed on the left, eight are tabbed in the center and eight are tabbed on the right They are great for everyday filing needs, presenting meeting handouts, organizing important papers, sending work home with students, storing treasured photos and archiving other significant mementos The possibilities are limited only by your imagination Coordinating products available Search Barker Creek TieDye and Ombre

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.