Zoro Homepage

Tie-Dye and Ombr Designer Letter File Folders, Multi-Design Set, 36/Package

  • Mfr # 4326

  • Zoro # G107164992


product price: $45.89
/pk 36, $1.27/ea

Key Features

Index Tab Color
Multicolor
Width
9.5
Height
1.5
Includes
36 Letter Size File Folders
Outside Length
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4326
Zoro #
G107164992
UPC #
704068043268
Country of Origin
United States

Dimensions

Width
9.5
Height
1.5
Outside Length
12

Details

Item
Letter Size File Folder Set
Index Tab Color
Multicolor
Includes
36 Letter Size File Folders

Description

Barker Creek's TieDye and Ombre LetterSized File Folders are an affordable way to organize your office, classroom, and home with style and flair This set includes 36 fully reversible file folders nine each of four beautiful designs The first set of nine folders features a blue tiedye design on the outside and a vibrant aquablue ombre design on the inside The second set of nine folders features a lime tiedye design on the outside and a vibrant yellowgreen ombre design on the inside The third set of nine folders features a purple tiedye design on the outside and a lilacpurple ombre design on the inside The fourth set of nine folders features a pink tiedye design on the outside and a pinkcoral ombre design on the inside The folders are 13 tabbed which, in file folder lingo means they have three tab positions twelve folders are tabbed on the left, twelve are tabbed in the center and twelve are tabbed on the right They are great for everyday filing needs, presenting meeting handouts, organizing important papers, sending work home with students, storing treasured photos and archiving other significant mementos The possibilities are limited only by your imagination Coordinating products available Search Barker Creek TieDye and Ombre

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.