Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wide Stripes Computer Paper, 50 sheets/Package

  • Mfr # 743

  • Zoro # G807164704


product price: $9.49
/pk 50, $0.19/ea

Key Features

Color
Multicolor
Paper Weight
0.7
Length
11
Width
8.5
Includes
50 Sheets of Computer Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
743
Zoro #
G807164704
UPC #
704068007437
Country of Origin
United States

Dimensions

Length
11
Width
8.5

Details

Item
Computer Paper
Color
Multicolor
Paper Weight
0.7
Includes
50 Sheets of Computer Paper

Description

Barker Creek's Wide Stripes with Bee Computer Paper is affordable and beautiful Use it to add a memorable touch to letters, design custom awards and certificates, add an extra wow to presentations and reports, create gorgeous invitations, make stunning bulletin boards, and so much more There are 50 sheets of 8 x 11 decorative paper, which is compatible with most laser printers Coordinating products available Search Barker Creek Buffalo Plaid Wide Stripes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.