Zoro Homepage

Wide Stripes Designer Legal-Size File Folders, Multi-Design Set, 18/Package

  • Mfr # 3908

  • Zoro # G607165352


product price: $35.99
/pk 18, $2.00/ea

Key Features

Index Tab Color
Multicolor
Width
9.5
Height
1
Outside Length
14.875
Includes
18 Legal Size File Folders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3908
Zoro #
G607165352
UPC #
704068039087
Country of Origin
United States

Dimensions

Width
9.5
Height
1
Outside Length
14.875

Details

Item
Legal Size File Folder Set
Index Tab Color
Multicolor
Includes
18 Legal Size File Folders

Description

Barker Creek's Buffalo Plaid Wide Stripes legalsized file folders take functional design into the fashion stratosphere These legalsized fashion file folders are raising the style bar for those of us who use legal folders at work, school, and home This stunning set includes eighteen beautifully designed legalsized file folders six folders each of three ontrend designs These folders are printed on durable 12 pt stock and are fully reversible Perfect for home, office, school , or dorm Coordinating products available Search Barker Creek Buffalo Plaid Wide Stripes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.