Shop BARMAID
See all product information
Create Account
Glassware Brush, Nylon, 4 in D
- Mfr # BRS-920
- Zoro # G523359521
product price:Â
$
24.99
/ea
Key Features
Material
Polymer
Includes
Bar Maid Glass Washer Universal Brush
Product Type
Glassware Brush
Overall Width
4 in
Bristle Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BRS-920
- Zoro #
- G523359521
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 4 in
- Overall Depth
- 4 in
- Overall Height
- 6 3/4 in
Details
- Material
- Polymer
- Includes
- Bar Maid Glass Washer Universal Brush
- Product Type
- Glassware Brush
- Item
- Glassware Brush
- Bristle Material
- Nylon
- Compatible Manufacturer Part Number
- AA, AA-SUB
- Compatible Product Type
- Glassware
- Shell Material
- Polymer
Description
Glassware Brush, Nylon, 4 in D
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.