Shop BARMAID
See all product information
Create Account
Glassware Brush, Nylon, 4 in D
- Mfr # BRS-975
- Zoro # G523355066
product price:Â
$
33.79
/ea
Key Features
Material
Polymer
Compatible Product Type
Glassware
Overall Height
8 1/2 in
Includes
Bar Maid Glass Washer Brush
Overall Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BRS-975
- Zoro #
- G523355066
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 8 1/2 in
- Overall Width
- 4 in
- Overall Depth
- 4 in
Details
- Material
- Polymer
- Compatible Product Type
- Glassware
- Includes
- Bar Maid Glass Washer Brush
- Compatible Manufacturer Part Number
- AA, AA-SUB
- Product Type
- Glassware Brush
- Item
- Glassware Brush
- Bristle Material
- Nylon
- Shell Material
- Polymer
Description
Glassware Brush, Nylon, 4 in D
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.