Zoro Homepage

10X10X13 Split Coupled Vertical InLine Pump 75 HP 3PH

  • Mfr # 60401356

  • Zoro # G007162395


product price: $24,289.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60401356
Zoro #
G007162395
UPC #
-
Country of Origin
United States

Description

Barmesa 10X10X13 Split Coupled Vertical InLine PumpThe BVL Vertical InLine Pump Series is a versatile and costeffective pumping solution The BVL Series does not require field alignment or a foundation The pump is supported by the pipes, thus avoiding misalignment Plus the vertical design takes up to three times less space than a horizontal split case pump installation The BVL pumps are engineered with a dynamically balanced impeller to ensure silent operation and require minimum maintenance timeBarmesa 10X10X13 Split Coupled Vertical InLine Pump Features and BenefitsPumps do not Require Field Alignment or a FoundationSpace Saving Can Take up to Three Times Less Space Than the Horizontal Split Case PumpCoupling allows all mechanical seals components to be removed for servicing without disturbing other components Reinstalling it gets the pump back to its original specificationsHighly reliable due to the rotating assembly and the dynamically balanced impeller assuring a silent operationSimplifies pipes fixing considerably The pump is supported by the pipes avoiding misalignmentInstallation and servicing costs are highly reducedMinimum time required for maintenanceServicing can be done without disassembling itMechanical Seal is Viton Secondary, Carbon Rotating Face and Silicon Carbide Statiionary Seat Stainless steel multispring outside balanced type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.