Zoro Homepage

2 HP 2" 230 V

  • Mfr # 2KTM201

  • Zoro # G307163016


product price: $2,639.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Discharge NPT
2"
HP
2
Hz
60
Impeller Material
high chrome alloy
Motor RPM
3450
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2KTM201
Zoro #
G307163016
UPC #
-
Country of Origin
United States

Details

Discharge NPT
2"
HP
2
Hz
60
Impeller Material
high chrome alloy
Motor RPM
3450
Voltage
230 V
Phase
Single
Features
IP68 protection class
Insulation Class
F

Description

Barmesa KTM Series Submersible Dewatering Pumpx000Dx000DSubmersible pump for dewatering muddy water Among its outstanding features arex000Dx000DThe Impeller and the Pump Cover are Made of High Chrome Steel, Which Allows these Parts to be Highly Resistant to Wearx000DThe Interior Design of the Pump Allows it to Operate Continuously even when Partially Submergedx000DBarmesa KTM Series Submersible Dewatering Pump Featuresx000DThree Phase Induction Motor, 230 460 Volts, 60 Hz, 3450 RPM Insulation Class F and IP68 Protection Classx000DCast Iron ASTM A48 Class 30 Motor Housingx000DDouble Mechanical, Oil Filled Chamber Sealx000DSeal is SiCSiCCarbonSiC Stainless Steel Hardwarex000DImpeller is made of High Chrome Alloy, SemiOpenx000D20 Vertical for Hose Coupling Cast Iron ASTM A48 Class 30x000DTemperature Rating 104DegF 40DegC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.