Zoro Homepage

7.5 HP 3" 230 & 460 V

  • Mfr # 3KTM753

  • Zoro # G907162730


product price: $5,123.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Discharge NPT
3"
HP
7.5
Hz
60
Impeller Material
high chrome alloy
Motor RPM
3450
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3KTM753
Zoro #
G907162730
UPC #
-
Country of Origin
United States

Details

Discharge NPT
3"
HP
7.5
Hz
60
Impeller Material
high chrome alloy
Motor RPM
3450
Voltage
230 & 460 V
Phase
Three
Insulation Class
F
Features
IP68 protection class

Description

Barmesa KTM Series Submersible Dewatering PumpSubmersible pump for dewatering muddy water Among its outstanding features areThe Impeller and the Pump Cover are Made of High Chrome Steel, Which Allows these Parts to be Highly Resistant to WearThe Interior Design of the Pump Allows it to Operate Continuously even when Partially SubmergedBarmesa KTM Series Submersible Dewatering Pump FeaturesThree Phase Induction Motor, 230 460 Volts, 60 Hz, 3450 RPM Insulation Class F and IP68 Protection ClassCast Iron ASTM A48 Class 30 Motor HousingDouble Mechanical, Oil Filled Chamber SealSeal is SiCSiCCarbonSiC Stainless Steel HardwareImpeller is made of High Chrome Alloy, SemiOpen30 Vertical for Hose Coupling Cast Iron ASTM A48 Class 30Temperature Rating 104F 40C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.