
BCS122 Stainless Steel EndSuction Pump 20 HP 208230460V
Mfr # BCS122
Zoro # G307162644
product price: $3,095.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCS122
Zoro #
G307162644
UPC #
-
Country of Origin
United States
Description
Barmesa BCS Series Stainless Steel EndSuction Pump Featuresx000DNEMA Standard 56J Frame Motors from 075 to 30 HP at 3500 RPM and 05 HP at 1750 RPM Open Drip Proof and Totally Enclosed FanCooledx000DSingle Phase 115230V 3HP Model is 230V only Built in Overload with Reset Provided ThreePhase 208230460V Overload Protection Must be Providedx000DSeal isMechanical Type 01, CarbonSiliconeCarbide Faces, Viton Elastomers 316 Stainless Steel Metal Partsx000DImpeller is made of AISI316 Stainless Steelx000D114 or 112 NPT Horizontal Suctionx000D1 or 114 NPT Vertical Dischargex000DMaximum Temperature 250DegF 121 DegC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.