Zoro Homepage

BP20PMPD2WP Wide Angle Pump Level Control 120V 20' Cord WPlug

  • Mfr # 32010251C

  • Zoro # G907163126


product price: $148.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32010251C
Zoro #
G907163126
UPC #
-
Country of Origin
United States

Description

Barmesa BP20PMPD2WP Wide Angle Pump Level ControlThe Barmesa BP20PMPD2WP Wide Angle Pump Level Control Pump Switch is Designed to Directly Control Pumps up to 34 HP at 120 VAC and 2 HP at 230 VAC in NonPotable Water and Sewage Applications The Switch is not Sensitive to Turbulence, Allowing it to be Used in Both Calm and Turbulent ApplicationsBarmesa BP20PMPD2WP Wide Angle Pump Level Control FeaturesHeavy Duty ContactsControls Pumps up to 34 HP at 120 VAC and 2 HP at 230 VACAdjustable Pumping Range of 736 1891 cmIncludes Standard Mounting Clamp and Boxed Packaging20' WPiggyBack PlugUL CSA CertifiedOPTIONSFor Pump Down or Pump Up Applications as Specified by Part NumberWith a 120 VAC or 230 VAC PiggyBack PlugWithout a Plug for Direct Wiring in 120 VAC or 230 VAC ApplicationsIn Standard Cable Lengths of 15, 25, 30 or 50 Feet 5, 8, 9 or 15 meters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.