
Narrow Angle SPDT Pump Level Control WClamp 125250V 20' Cord
Mfr # 32010251P
Zoro # G707163197
product price: $94.25
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
32010251P
Zoro #
G707163197
UPC #
-
Country of Origin
United States
Description
Barmesa BP20SGMSPDTPC Narrow Angle SPDT Pump Level ControlThe Barmesa BP20SGMSPDTPC Narrow Angle SPDT Pump Level Control is Used to Accurately Monitor High Normally Open or Low Normally Closed Liquid Levels to Activate Pump Control Panels and Alarms in Water and Sewage Applications It Features a Green Colored Cap for Easy Identification of SPDT Control Switch This Switch can be Wired to Work in Either Normally Open or Normally Closed ApplicationsBarmesa BP20SGMSPDTPC Narrow Angle SPDT Pump Level Control FeaturesCan be Wired to Work in Either Pump Down Normally Open or Pump Up Normally Closed Applications Single Pole, Double ThrowMechanicallyActivated, Snap Action ContactsHigh Impact, Corrosion Resistant, Polypropylene Float HousingNot Sensitive to TurbulenceControl Differential of 15 inches 4 cm Above or Below HorizontalGreen Colored Cap for Easy Identification of SPDT Control SwitchIncludes Standard Mounting Clamp and Boxed Packaging20' Control Switch with ClampUL CSA CertifiedOPTIONSIn Standard Cable Lengths of 15, 25 or 50 Feet 5, 8 or 15 metersTwo Mounting Options for Flexibility in Installation Mounting Clamp for Applications Where the Float can be Attached to a Discharge Pipe or Similar Mounting Device and Externally Weighted, for Applications Where the Float can be Suspended From Above
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.