Shop BARMESA
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sewage Shredder Pump - 4", 3.0 HP, 320 GPM, 3-Phase
- Mfr # CUT303
- Zoro # G623124616
product price:Â
$
5,257.99
/ea
Key Features
HP
3.0 HP
Nominal Voltage
230V
Phase - Pumps
3
Max. Head
48 ft
Max. GPM
320
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CUT303
- Zoro #
- G623124616
- UPC #
- -
- Country of Origin
- United States
Details
- HP
- 3.0 HP
- Nominal Voltage
- 230V
- Phase - Pumps
- 3
- Max. Head
- 48 ft
- Max. GPM
- 320
- Discharge NPT
- 4 in
Description
The Barmesa CUT303 Submersible Sewage Cutter Pump is designed for reliable solids handling and effective wastewater processing in demanding residential, commercial, and municipal applications. Constructed of durable cast iron, this 3.0 HP submersible pump operates on 230V three-phase power and delivers up to 320 GPM through a 4-inch discharge for dependable continuous-duty performance. It features a tungsten carbide-tipped impeller and a high-chrome serrated cutter plate that provide aggressive cutting action for efficient solids reduction. A double mechanical seal in an oil-filled chamber, built-in motor protection, and an included NPT discharge elbow enhance durability and ease of installation. Ideal for wet pit stations, restaurants, institutions, industrial facilities, and sewer bypass systems, this cutter pump offers a cost-effective, high-performance alternative to other premium cutter pump brands.
Documents & Resources
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.