This item is Discontinued.

Barmesa SW Series 6SWL15044DS Submersible Solids Handling Pump 15 HP 460V 3PH 40' Cord Manual 62172102

This item is Discontinued.

Barmesa

SW Series 6SWL15044DS Submersible Solids Handling Pump 15 HP 460V 3PH 40' Cord Manual (Discontinued)

Mfr # 62172102
Zoro # G007163187
Country of Origin United States
Category Utility Pumps
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
62172102
Zoro #
G007163187
UPC #
-
Country of Origin
United States

Description

Barmesa SW Series Submersible Solids Handling Pump Descriptionx000Dx000DThe New Barmesa State of the Art SW Pump offers durability and premium energy efficiency, making it a more sustainable product for the end user Our engineers designed the SW Series to handle the most demanding applications with troublefree operation The SW series offers, superior cooling capabilities, continuous lubrication, motor moisture protection, and the highest efficient motor availablex000Dx000DBarmesa SW Series Submersible Solids Handling Pump Featuresx000DMOTOR NEMA, Three Phase, Premium Efficiency, OilFilled, Squirrel Cage Induction, Inverted Duty Rated Class H Insulation Requires Overload Protection in Control Panelx000DMOTOR HOUSING Cast Iron ASTM A48 Class 30x000DBEARINGS Upper Single Row and Oil Lubricated for Radial Load Lower Double Row and Oil Lubricated, for Radial and Thrust Loadsx000DSEAL DESIGN Tandem, Mechanical, in Oil Filled Reservoirx000DSEAL MATERIAL Inboard Rotating Faces Carbon Stationary Faces Ceramic Outboard Rotating and Stationary Faces, Silicone Carbide BunaN Elastomer and 300 Series Stainless Steel Hardwarex000DIMPELLER Enclosed Dual Vane with Pumpout Vanes on Backside, Dynamically Balanced Ductile Iron ASTM A536, 654512x000DDISCHARGE 6, 125lb, Horizontal Flange, Slotted to Accommodate 150 mm ISO Flangex000DTEMPERATURE RATING 104DegF 40DegC Continuous

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.