Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 HP 3" Auto Double Seal Sewage Ejector Pump 230V

  • Mfr # 3SE2024DS

  • Zoro # G2923956


product price: $2,331.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

HP
2
Phase - Pumps
1
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3SE2024DS
Zoro #
G2923956
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
3 in
Cord Length
30 ft
Diameter
16-3/4"
Manufacturers Warranty Length
2 yr
Cord Length - Pumps
20 ft.
Height
18-17/27"
Max. Dia. Solids
3"
Body Dia.
16 3/4 in
Overall Height
18 5/8 in
Discharge Dia.
3 in
Discharge Diameter
3 in
Width at Widest Point
16 3/4 in
Solids Diameter - Maximum
3 in
Body Diameter
16 3/4 in

Details

HP
2
Phase - Pumps
1
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Flow Rate @ 10 Ft. of Head
370 gpm
Max. Head
40 ft
Impeller Material
Cast Iron
GPM of Water @ 40 Ft. of Head
85
Max. Liquid Temp.
104 Degrees F
Phase
Single
GPM of Water @ 25 Ft. of Head
250
Pump Body Material
Cast Iron
Switch Type - Pumps
No Switch Included
Item - Sewage Pumps
Double Seal Sewage Ejector Pump
Housing Material
Cast iron
Motor RPM
1750
Voltage
230V
Amps - Pumps
19.00
Agency Compliance
CSA 108 File No. LR 16567
GPM of Water @ 15 Ft. of Head
333
Voltage - Pumps
240VAC
GPM of Water @ 35 Ft. of Head
149
GPM of Water @ 10 Ft. of Head
370
Shaft Seal
Buna-N
GPM of Water @ 5 Ft. of Head
410
Item
Sewage Ejector Pump
Amps
19.00 A
Shaft Seal Material - Pumps
Nitrile Rubber
Motor Type
NEMA L Oil Filled, Squirrel Cage Induction
GPM of Water @ 20 Ft. of Head
290
Max. Head - Pumps
40 ft.
Input Phase AC
1
Switch Type
None
Discharge NPT
3"
Bearing Type
Ball
Pump Type
Automatic Operation
GPM of Water @ 30 Ft. of Head
200
Duty
Continuous
Impeller Material - Pumps
Cast Iron
Rated Voltage
240V AC
Off Point
48 in
Flow Rate @ 40 Ft. of Head
85 gpm
RPM
1,750 RPM
Discharge Gender
Female
Discharge
3 in FNPT
Flow Rate @ 15 Ft. of Head
333 gpm
Discharge Standard
NPT
Duty Cycle
Continuous
Flow Rate @ 20 Ft. of Head
290 gpm
Switch Electrical Connection
No Switch Included
Type
Automatic Operation
Discharge Orientation
Vertical
Feet of Head - Maximum
40 ft
Volute Material
Cast Iron
Power Source
Corded Electric
Flow Rate @ 10 ft of Head
370 gpm
Standards
CSA 108 File No. LR 16567
Shaft Seal Type
Double Mechanical
Series
3SE-DS
Current
19.00 A
Liquid Temperature - Maximum
104 Degrees F
Rotation Speed - Maximum
1,750 RPM
For Media Type
Sewage Water
Frequency
60 Hz
Shaft Seal Material
Nitrile Rubber
Horsepower
2 hp
Motor Housing Material
Cast Iron

Description

Sewage Ejector Pump, HP 2, Rated Voltage 240V AC, Phase - Pumps 1, Amps 19.00 A, Motor Type NEMA L Oil Filled, Squirrel Cage Induction, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Nitrile Rubber, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Off Point 48 in, Flow Rate @ 10 Ft. of Head 370 gpm, Flow Rate @ 15 Ft. of Head 333 gpm, Flow Rate @ 20 Ft. of Head 290 gpm, Flow Rate @ 40 Ft. of Head 85 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.