Zoro Homepage

Cord

  • Mfr # 103756

  • Zoro # G8441097


product price: $124.99
/ea
Free Shipping & Returns

Key Features

For Use With
Sensor
Fits Brand
BARNES PUMPS
Cord Length
15 ft
Includes
Plug
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103756
Zoro #
G8441097
UPC #
-
Country of Origin
China

Dimensions

Cord Length
15 ft

Details

Item
Cord Set
For Use With
Sensor
Fits Brand
BARNES PUMPS
Includes
Plug
Voltage
120 V
Product Type
Cord Set
Rated Voltage
120 V AC

Description

Cord Set, Voltage 120 V, Cord Length 15 ft, For Use With Sensor, Includes Plug

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.