Zoro Homepage

Cord Set Assembly, 148 In.

  • Mfr # 091563-GIS

  • Zoro # G2950626


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
BARNES PUMPS
Cord Length
12 ft
Product Type
Cord Set Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
091563-GIS
Zoro #
G2950626
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
12 ft

Details

Item
Cord Set Assembly
Fits Brand
BARNES PUMPS
Product Type
Cord Set Assembly

Description

Cord Set Assembly, Cord Length 12 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.