Zoro Homepage

Cord Set w/o Plug, 15 Ft. 3 In

  • Mfr # 051765

  • Zoro # G2950635


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
BARNES PUMPS
Cord Length
15 ft
Cord Size
3 in
Product Type
Cord Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
051765
Zoro #
G2950635
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
15 ft
Cord Size
3 in

Details

Item
Cord Set
Fits Brand
BARNES PUMPS
Product Type
Cord Set

Description

Cord Set, Cord Size 3 in, Cord Length 15 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.