Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fountain Pump, 1 HP, 230V

  • Mfr # SFU102-GIS

  • Zoro # G8834393


product price: $1,346.99
/ea
Free Shipping & Returns

Key Features

HP
1 hp
Voltage
230V AC
Amps
7 A
Length
15 3/4 in
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFU102-GIS
Zoro #
G8834393
UPC #
-
Country of Origin
United States

Dimensions

Length
15 3/4 in
Height
8 1/16 in
Cord Length
12 ft
Width
7 3/4 in
Compatible Intake Pipe Size
1 3/4 in
Overall Width
7.8 in
Overall Height
8.1 in
Overall Length
15.8 in
Compatible Discharge Pipe Size
1 3/4 in

Details

Item
Pond Pump
HP
1 hp
Voltage
230V AC
Amps
7 A
Hz
60
Duty
Continuous
Housing Material
Brass
Impeller Material
Brass
Full Load Amps
7 A
Overload Protection
yes
Seal Material
Buna-N, Carbon, Ceramic
Outlet
1 3/4 in
Motor Type
PSC
Standards
ASTM A4, cCSAus Listed, cULus Listed
Phase
Single
Features
Oil Filled Motor, Thermal Overload Protection in Motor
Flow Rate @ 20 ft of Head (Maximum)
98 gpm
Seal Type
Mechanical
Maximum Feet of Head
55 ft
Discharge Rotation
90 Degrees
Flow Rate @ 50 ft of Head (Maximum)
25 gpm
Minimum Flow Rate
58 gpm
Horsepower
1 hp
Impeller Design
Flex-Vane
Thermal Overload Protection
Yes
Maximum Flow Rate
100 gpm
Nameplate Voltage
230V AC
Pump Housing Material
Stainless Steel
Frequency
60 Hz
Motor Sealing
Oil-Filled
Duty Cycle
Continuous
Submersible
Yes
Electrical Connection Type
Plug-In
Maximum RPM
3,450 RPM
Feet of Head (Minimum)
5 ft
Series
SFU
Pump Type
Submersible Fountain Pump
Discharge Type
GHT
Flow Rate @ 15 ft of Head (Maximum)
100 gpm
Flow Rate @ 40 ft of Head (Maximum)
58 gpm
Intake Type
Screened
Flow Rate @ 30 ft of Head (Maximum)
78 gpm

Description

Pond Pump, Pump Housing Material Stainless Steel, Horsepower 1 hp, Nameplate Voltage 230V AC, Maximum Feet of Head 55 ft, Flow Rate @ 15 ft of Head (Maximum) 100 gpm, Flow Rate @ 20 ft of Head (Maximum) 98 gpm, Compatible Intake Pipe Size 1 3/4 in, Compatible Discharge Pipe Size 1 3/4 in, Intake Type Screened, Discharge Type GHT, Cord Length 12 ft, Pump Type Submersible Fountain Pump, Submersible Yes, Phase Single, Series SFU, Amps 7 A, Discharge Rotation 90 Degrees , Duty Cycle Continuous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.